Beli pump hidrolik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Koshin Gear Pump For Oil GL Pump GLB SeriesDeskripsi:It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.atribut:
- Normal Pressure (MPa): 0.1-0.5
- Motor: 4 Phase
- Bullocks Pompa Hidrolik Manual 900 CCDeskripsi:Compatibel With Split Unit Hydraulic Plier
- AQUA SYSTEM Air Piston Type Pump for DrumDeskripsi:-Air piston type drum pump for high viscosity.-Applicable for high places and long distance. -High viscosity oil.(20000mPa・S or less) -Only discharge-With grounding wire with magnet-Hose extendableatribut:
- Discharge Rate: 15L/min
- Head: 50m
- Working Air Pressure: 1.0 or lessMPa
- Hose: 20A x 2000mm
- Air Connection Port: R1/4 (with plug)
- Compressor Capacity: 3 horsepowers or more (2.25kW)
- Main Body Materials: Steel
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- HEYCO Single Ended Open Jaw Wrench (Kunci Pas)Deskripsi:DIN 894 / ISO 3318PH = phosphated (6 – 90 mm)
- Asahi Tools Single Ended Wrenchatribut:
- Material: Chrome vanadium steel (Cr-V), Surface treatment:Cathodic electrocoating
- TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- FILL-RITE Turbine Flowmeter & TotalizerDeskripsi:Inline turbine totalizers for fuels measure the total volume of compatible fuel (e.g., gasoline, kerosene, diesel) moved by the system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.atribut:
- UNSPSC: 41112501
- Accuracy (%): ±1
- Connection Size (inch): 1
- Display Type: LCD
- Flow Rate Range (gpm): 2-35
- Flowmeter Type: Turbine
- For Pipe Size (inch): 1
- Includes Flow Rate Adjustment Knob: Yes
- Includes Pressure Gauge: No
- Includes Totalizer: Yes
- Max. Viscosity (SUS): 370
- Max. Voltage: Battery
- Maximum Flow Rate (GPM): 35
- Maximum Operating Pressure (psi): 50
- Min. Flow Rate (gpm): 2
- Mounting Location: Inline
- Mounting Orientation: Universal
- O-Ring Materials: Buna-N
- Pulse Rate (pulses/gal): 10
- Seal Material: Buna-N; Viton
- Shaft Material: Stainless Steel
- Standards: ATEX; CE Certified; cULus Listed; IECEx
- Voltage Range: Battery
- NETSUREN Single Open-End Spanneratribut:
- Finish Material: Special Steel
- Asahi Tools Single Open-End SpannerDeskripsi:-Round shaped powerful class JIS class H (size up to 80mm), it is used for attaching and detaching any bolts/nuts.-The surface is cathodic electrodeposition coating, giving a strong anti-rust effect without smearing the hands.-Safety rope mounting hatribut:
- Width Across-Flat Dimension: 41mm
- Total Length: 360mm
- Kamejima Gear Rotary Pump KA Seriesatribut:
- Connection Screw: Parallel thread for pipe
- Material: Cast iron
- Dimensions d (mm): 9
- TEKIRO Kunci Ring Pas Tipe MetricDeskripsi:TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
- Wipro Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)atribut:
- Inlet (mm): M32x1.5
- Outlet (mm): M25x1.5
- Koshin Engine Pump for Clear WaterDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjir
- KRISBOW Kunci PasDeskripsi:Open End Wrench 1.13/16x2inch ini merupakan alat yang berguna untuk membuka dan mengencangkan benda kerja dengan cepat. Bentuk dari alat ini adalah kombinasi kunci ring dan pas dimana bagian ring digunakan untuk membuka baut pertama kali dan bagian kunci pas untuk pembukaan dan pengencangan secara cepat. Alat ini terbuat dari material chrome vanadium sehingga sangat awet dan tahan lama digunakan. Kunci pas ini mempunyai dimensi 100x55x10mm dan ukuran 1.13/16x2inch. Kunci pas sering digunakan di industri, pabrik, atau bengkel.
- KRISBOW Kit Pompa Oli Pneumatik 5:1atribut:
- Compression Ratio: 5 : 1
- Maximum Working Pressure (bar): 8
- Air Consumption (L/m): 940
- Suction Tube Diameter (mm): 42
- Oil Flow Rate (L/m): 15
- Dimensions (LxWxH) (mm): 950x770x1250
- Inlet Connection (inch): 1/4
Daftar Harga pump hidrolik Terbaru January 2026
| Kennedy Workshop Open End Spanner Single Ended (Kunci Pas Impact) | Rp22.900 |
| Koshin Gear Pump For Oil GL Pump GLB Series | Rp16.999.900 |
| Bullocks Pompa Hidrolik Manual 900 CC | Rp4.799.900 |
| AQUA SYSTEM Air Piston Type Pump for Drum | Rp63.999.900 |
| SUN RUN Silinder Hidrolik | Rp2.999.900 |
| Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp2.499.900 |
| HEYCO Single Ended Open Jaw Wrench (Kunci Pas) | Rp139.900 |
| Asahi Tools Single Ended Wrench | Rp88.900 |
| TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp389.900 |
| FILL-RITE Turbine Flowmeter & Totalizer | Rp5.599.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)



















































































































































/qzP101005971-5.jpg)




/6oP102027240-3.jpg)
/7oP105362276-1.jpg)

/1fP105716051-2.jpg)






/3aP105703118-1.jpg)